Page 1 of 3

Next

Compare
100 HUB 7/8 X NO KEYWAY

COMPARE

100 HUB 7/8 X NO KEYWAY

Description
100 HUB 7/8 X NO KEYWAY COUPLING HUB ; 0.875" BORE X 2" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M100028N

BDI # 600892

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 41.60 / each QTY
100 HUB 5/8X1/8 SPL

COMPARE

100 HUB 5/8X1/8 SPL

Description
100 HUB 5/8X1/8 SPL COUPLING HUB ; 5/8" BORE X 1/8" KEYWAY

MAGNALOY COUPLING

Part # M10002004S

BDI # 600775

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 41.60 / each QTY
100 HUB 3/4X3/32 SPL

COMPARE

100 HUB 3/4X3/32 SPL

Description
100 HUB 3/4X3/32 SPL COUPLING HUB ; 3/4" BORE 2" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M10002403S

BDI # 600867

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 41.60 / each QTY
B31

COMPARE

B31

Description
100 HUB 3/4X3/16 COUPLING HUB ; 3/4" BORE 2" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M10002406

BDI # 600869

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 27.73 / each QTY
100 HUB 5/8X3/16

COMPARE

100 HUB 5/8X3/16

Description
100 HUB 5/8X3/16 COUPLING HUB ; 5/8" BORE 2" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M10002006

BDI # 600780

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 27.73 / each QTY