L110 URETHANE INSERT

COMPARE

L110 URETHANE INSERT

Description
L110 URETHANE INSERT HUB

EBC

Part # L110 URETHANE INSERT

BDI # 25181335

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 3.31
Outside Diameter - Millimeter: 84.074

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 1188In-Lbs

Price Inventory : In stock
$ 8.01 / each QTY
L110 NBR INSERT

COMPARE

L110 NBR INSERT

Description
L110 NBR INSERT HUB

EBC

Part # L110 NBR INSERT

BDI # 25181334

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.31
Outside Diameter - Millimeter: 84.074

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 792In-Lbs

Price Inventory : In stock
$ 2.71 / each QTY
AL110 24MM 8X3.3MM KW

COMPARE

AL110 24MM 8X3.3MM KW

Description
AL110 24MM 8X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514445690

BDI # 595575

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 3.31

Length Thru Bore - Millimeter: 42.926
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.074
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 46.53 / each QTY
L110 HYTREL INSERT

COMPARE

L110 HYTREL INSERT

Description
L110 HYTREL INSERT HUB

EBC

Part # L110 HYTREL INSERT

BDI # 25181333

Features

Component: Spider
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 3.31
Outside Diameter - Millimeter: 84.074

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 2268In-Lbs

Price Inventory : Available to order
$ 8.43 / each QTY