C295/C2955 COLLAR WITH HARDWARE
Description
C295/C2955 COLLAR WITH HARDWARE ; JAW COUPLING 9.62IN OD STEEL
Part # C295/2955-COLLAR-W/HDW
BDI # 595144
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.62
Outside Diameter - Millimeter:
244.348
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 18900 | Hytrel/Bronze 37800In-Lbs
Width - Inch:
0
PHE FRC230FTB
Description
PHE FRC230FTB COUPLING HUB ; NON-RETURNABLE
Part # PHE FRC230FTB
BDI # 1281470
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.858
Length Thru Bore - Millimeter:
52.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
155
Coupling Type:
Jaw Coupling
PHE FRC230HTB
Description
PHE FRC230HTB COUPLING HUB ; NON-RETURNABLE
Part # PHE FRC230HTB
BDI # 1281471
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.858
Length Thru Bore - Millimeter:
52.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
155
Coupling Type:
Jaw Coupling
PHE FRC230RSB
Description
PHE FRC230RSB COUPLING HUB ; NON-RETURNABLE
Part # PHE FRC230RSB
BDI # 1281472
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.858
Length Thru Bore - Millimeter:
90
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
155
Coupling Type:
Jaw Coupling
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
8.2
Outside Diameter - Millimeter:
208.28
Other Features:
Components May or May Not Intermix Among Brands | Go-Flex | Food Grade Metal Detectable | Light Blue
Coupling Type:
Jaw Coupling
Torque:
38048In-Lbs