Page 1 of 30

Next

Compare
XFCBB30

COMPARE

XFCBB30

Description
XFCBB30 COUPLING INSERT ; 3" OD

BOSTON GEAR

Part # 08072

BDI # 160512

Features

Component: Spider
Inch - Metric: Inch
Material: Bronze
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 3200In-Lbs

Price Inventory : In stock
$ 66.55 / each QTY
ML110 1 5/8

COMPARE

ML110 1 5/8

Description
ML110 1 5/8 JAW COUPLING HUB ; 1-5/8" BORE 3-5/16" HUB DIA

MARTIN SPROCKET & GR

Part # ML110 1 5/8

BDI # 609421

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.11 / each QTY
L150N

COMPARE

L150N

Description
L150N JAW COUPLING ELEMENT ; NBR

DODGE

Part # L150N

BDI # 630247

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 1240In-Lbs

Price Inventory : In stock
$ 22.63 / each QTY
SRL110

COMPARE

SRL110

Description
SRL110 JAW COUPLING SPIDER ; 3-5/16" OD NBR

MARTIN SPROCKET & GR

Part # SRL110

BDI # 611433

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.313
Outside Diameter - Millimeter: 84.15

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 756 | 1014In-Lbs

Price Inventory : In stock
$ 18.60 / each QTY
SRL150

COMPARE

SRL150

Description
SRL150 JAW COUPLING SPIDER ; 3-3/4" OD NBR

MARTIN SPROCKET & GR

Part # SRL150

BDI # 611434

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 1197 | 1630In-Lbs

Price Inventory : In stock
$ 32.09 / each QTY