FC30 1 1/2

COMPARE

FC30 1 1/2

Description
FC30 1 1/2 COUPLING HUB

BOSTON GEAR

Part # 08292

BDI # 160619

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3

Length Thru Bore - Millimeter: 54.762
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 69.85
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 150.09 / each QTY
XFCR30

COMPARE

XFCR30

Description
XFCR30 COUPLING INSERT ; RUBBER

BOSTON GEAR

Part # 08086

BDI # 160518

Features

Component: Spider
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 800In-Lbs

Price Inventory : Available to order
$ 58.36 / each QTY
FC30 1 1/8

COMPARE

FC30 1 1/8

Description
FC30 1 1/8 COUPLING HUB

BOSTON GEAR

Part # 08284

BDI # 160615

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3

Length Thru Bore - Millimeter: 54.762
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 69.85
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 153.07 / each QTY
FC30 1

COMPARE

FC30 1

Description
FC30 1 COUPLING HUB

BOSTON GEAR

Part # 08282

BDI # 160614

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3

Length Thru Bore - Millimeter: 54.762
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 69.85
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 132.84 / each QTY
XFCBB30

COMPARE

XFCBB30

Description
XFCBB30 COUPLING INSERT ; 3" OD

BOSTON GEAR

Part # 08072

BDI # 160512

Features

Component: Spider
Inch - Metric: Inch
Material: Bronze
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 3200In-Lbs

Price Inventory : Available to order
$ 66.55 / each QTY