Page 1 of 4

Next

Compare
300 HUB 3/4 X NO KEYWAY

COMPARE

300 HUB 3/4 X NO KEYWAY

Description
300 HUB 3/4 X NO KEYWAY COUPLING HUB ; 0.75" BORE X 2.9" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M300024N

BDI # 601204

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 53.33 / each QTY
300 HUB 1-1/4X1/4

COMPARE

300 HUB 1-1/4X1/4

Description
300 HUB 1-1/4X1/4 COUPLING HUB ; 1-1/4" BORE 2.9" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M30010808

BDI # 601257

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.47 / each QTY
300 HUB 1X1/4

COMPARE

300 HUB 1X1/4

Description
M30010008 COUPLING HUB ; 1IN BORE 1/4IN KW

MAGNALOY COUPLING

Part # M30010008

BDI # 601228

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.47 / each QTY
300 HUB 1-3/8X5/16

COMPARE

300 HUB 1-3/8X5/16

Description
M30011210 COUPLING HUB ; 1-3/8" BORE 2.9" HUB DIA

MAGNALOY COUPLING

Part # M30011210

BDI # 601272

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.47 / each QTY
300 HUB 1-5/8X3/8

COMPARE

300 HUB 1-5/8X3/8

Description
M30012012 COUPLING HUB ; 1-5/8" BORE 2.9" HUB DIA

MAGNALOY COUPLING

Part # M30012012

BDI # 601303

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.47 / each QTY