Page 1 of 11

Next

Compare
L150N

COMPARE

L150N

Description
L150N JAW COUPLING ELEMENT ; NBR

DODGE

Part # L150N

BDI # 630247

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 1240In-Lbs

Price Inventory : In stock
$ 22.63 / each QTY
SRL150

COMPARE

SRL150

Description
SRL150 JAW COUPLING SPIDER ; 3-3/4" OD NBR

MARTIN SPROCKET & GR

Part # SRL150

BDI # 611434

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 1197 | 1630In-Lbs

Price Inventory : In stock
$ 32.09 / each QTY
SHL150

COMPARE

SHL150

Description
SHL150 JAW COUPLING SPIDER ; 3-3/4" OD HYTREL

MARTIN SPROCKET & GR

Part # SHL150

BDI # 611291

Features

Component: Spider
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 3591 | 4890In-Lbs

Price Inventory : In stock
$ 82.08 / each QTY
CJ 42 SPIDER 98A RED

COMPARE

CJ 42 SPIDER 98A RED

Description
CJ 42 SPIDER 98A RED COUPLING ELEMENT ; 3.74" OD URETHANE

TIMKEN LOVEJOY

Part # 68514462072

BDI # 596551

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 3.74
Outside Diameter - Millimeter: 94.996

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type: Jaw Coupling
Torque: 3980In-Lbs

Price Inventory : In stock
$ 24.11 / each QTY
L150 1-1/2 3/8X3/16 KW

COMPARE

L150 1-1/2 3/8X3/16 KW

Description
L150 1-1/2 3/8X3/16 KW JAW COUPLING HUB ; 1-1/2" BORE

EBC

Part # L150 1-1/2 3/8X3/16 KW

BDI # 25181337

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 23.32 / each QTY