Page 1 of 6

Next

Compare
SRL190

COMPARE

SRL190

Description
SRL190 JAW COUPLING SPIDER ; 4-1/2" OD NBR

MARTIN SPROCKET & GR

Part # SRL190

BDI # 611435

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 4.5
Outside Diameter - Millimeter: 114.3

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 1512 | 2450In-Lbs

Price Inventory : In stock
$ 46.28 / each QTY
L190 1-1/4 1/4X1/8 KW

COMPARE

L190 1-1/4 1/4X1/8 KW

Description
L190 1-1/4 1/4X1/8 KW JAW COUPLING HUB ; 1-1/4" BORE

EBC

Part # L190 1-1/4 1/4X1/8 KW

BDI # 25181348

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 31.32 / each QTY
L190 1-1/4 5/16X5/32 KW

COMPARE

L190 1-1/4 5/16X5/32 KW

Description
L190 1-1/4 5/16X5/32 KW JAW COUPLING HUB ; 1-1/4" BORE

EBC

Part # L190 1-1/4 5/16X5/32 KW

BDI # 25181349

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 31.32 / each QTY
L190 1-5/8 3/8X3/16 KW

COMPARE

L190 1-5/8 3/8X3/16 KW

Description
L190 1-5/8 3/8X3/16 KW JAW COUPLING HUB ; 1-5/8" BORE

EBC

Part # L190 1-5/8 3/8X3/16 KW

BDI # 25181350

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 31.32 / each QTY
L190 1-7/8 1/2X1/4 KW

COMPARE

L190 1-7/8 1/2X1/4 KW

Description
L190 1-7/8 1/2X1/4 KW JAW COUPLING HUB ; 1-7/8" BORE

EBC

Part # L190 1-7/8 1/2X1/4 KW

BDI # 25181351

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 31.32 / each QTY