C276 COLLAR WITH HARDWARE

COMPARE

C276 COLLAR WITH HARDWARE

Description
C276 COLLAR WITH HARDWARE ; 6.53" OD STEEL C276 COUPLING SIZE

TIMKEN LOVEJOY

Part # 68514440123

BDI # 595136

Features

Component: Collar
Width - Millimeter: 0
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.53

Outside Diameter - Millimeter: 165.862
Other Features: Components may or may not inter-mix among brands - With Hardware
Coupling Type: Jaw Coupling
Torque: NBR 4716 | Hytrel 9432In-Lbs
Width - Inch: 0

Price Inventory : Available to order
$ 78.33 / each QTY
C226 COLLAR WITH HARDWARE

COMPARE

C226 COLLAR WITH HARDWARE

Description
C226 COLLAR WITH HARDWARE ; 5-1/2" OD STEEL C226 COUPLING SIZE

TIMKEN LOVEJOY

Part # 68514440122

BDI # 595135

Features

Component: Collar
Width - Millimeter: 0
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.5

Outside Diameter - Millimeter: 139.7
Other Features: Components may or may not inter-mix among brands - With Hardware
Coupling Type: Jaw Coupling
Torque: NBR 2988 | Hytrel/Bronze 5940In-Lbs
Width - Inch: 0

Price Inventory : Available to order
$ 58.97 / each QTY