Page 1 of 11

Next

Compare
ML095 7/8

COMPARE

ML095 7/8

Description
ML095 7/8 JAW COUPLING HUB ; 7/8" BORE 2-1/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML095 7/8

BDI # 609363

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 15.20 / each QTY
FC20 7/8

COMPARE

FC20 7/8

Description
FC20 7/8 COUPLING HUB

BOSTON GEAR

Part # 08264

BDI # 160605

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 70.32 / each QTY
FC15 7/8

COMPARE

FC15 7/8

Description
FC15 7/8 COUPLING HUB ; STEEL

BOSTON GEAR

Part # 61422

BDI # 175747

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.5

Length Thru Bore - Millimeter: 26.187
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 31.75
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 50.49 / each QTY
100 HUB 7/8 X NO KEYWAY

COMPARE

100 HUB 7/8 X NO KEYWAY

Description
100 HUB 7/8 X NO KEYWAY COUPLING HUB ; 0.875" BORE X 2" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M100028N

BDI # 600892

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 41.60 / each QTY
500 HUB 22X6 METRIC

COMPARE

500 HUB 22X6 METRIC

Description
500 HUB 22X6 METRIC COUPLING HUB ; 22MM BORE 101.6MM HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M500M2206

BDI # 601804

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 99.20 / each QTY