Page 1 of 13

Next

Compare
300 HUB 1-1/4X1/4

COMPARE

300 HUB 1-1/4X1/4

Description
300 HUB 1-1/4X1/4 COUPLING HUB ; 1-1/4" BORE 2.9" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M30010808

BDI # 601257

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.47 / each QTY
300 HUB 1-3/8X5/16

COMPARE

300 HUB 1-3/8X5/16

Description
M30011210 COUPLING HUB ; 1-3/8" BORE 2.9" HUB DIA

MAGNALOY COUPLING

Part # M30011210

BDI # 601272

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.47 / each QTY
500 HUB 1-1/4X5/16

COMPARE

500 HUB 1-1/4X5/16

Description
M50010810 COUPLING HUB ; 1-1/4" BORE 4" HUB DIA

MAGNALOY COUPLING

Part # M50010810

BDI # 601620

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 77.87 / each QTY
200 HUB 1-3/8X5/16

COMPARE

200 HUB 1-3/8X5/16

Description
M20011210 COUPLING HUB ; 1-3/8" BORE 2-1/4" HUB DIA

MAGNALOY COUPLING

Part # M20011210

BDI # 601074

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.9

Length Thru Bore - Millimeter: 27.94
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 30.93 / each QTY
L110 1-1/4 1/4X1/8 KW

COMPARE

L110 1-1/4 1/4X1/8 KW

Description
L110 1-1/4 1/4X1/8 KW JAW COUPLING HUB ; 1-1/4" BORE

EBC

Part # L110 1-1/4 1/4X1/8 KW

BDI # 25181323

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.92 / each QTY