Page 1 of 4

Next

Compare
300 HUB 13T16/32 SPLINE W/CLAMP

COMPARE

300 HUB 13T16/32 SPLINE W/CLAMP

Description
300 HUB 13T16/32 SPLINE W/CLAMP CPLG HUB ; 2.9" HUB DIA JAW COUPLING HUB SHAFT

MAGNALOY COUPLING

Part # M300A1316C

BDI # 601315

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 110.93 / each QTY
600 HUB 2-3/8X5/16 SPL

COMPARE

600 HUB 2-3/8X5/16 SPL

Description
600 HUB 2-3/8X5/16 SPL COUPLING HUB

MAGNALOY COUPLING

Part # M60021210S

BDI # 602004

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 151.47 / each QTY
500 HUB 13T16/32 SPLINE

COMPARE

500 HUB 13T16/32 SPLINE

Description
500 HUB 13T16/32 SPLINE COUPLING HUB ; 16/32IN SPLINE PITCH 13 TEETH

MAGNALOY COUPLING

Part # M500A1316

BDI # 601766

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 106.67 / each QTY
500 HUB 1-3/4X1/2 SPL

COMPARE

500 HUB 1-3/4X1/2 SPL

Description
500 HUB 1-3/4X1/2 SPL COUPLING HUB ; 1-3/4" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M50012416S

BDI # 601692

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 99.20 / each QTY
500 HUB NO BORE

COMPARE

500 HUB NO BORE

Description
M500R COUPLING HUB ; ALUMINUM ROUGH STOCK BORE

MAGNALOY COUPLING

Part # M500R

BDI # 601877

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling
Torque: Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs

Price Inventory : In stock
$ 72.53 / each QTY