ML110 20MM
Description
ML110 20MM JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB
Part # ML110 20MM
BDI # 18679554
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
ML225X20MM 6MMX2.8MM KW
Description
ML225X20MM 6MMX2.8MM KW JAW CPLNG HUB ; 20MM BORE
Part # ML225X20MM 6MMX2.8MM KW
BDI # 24331058
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
ML150 20MM
Description
ML150 20MM JAW COUPLING HUB ; 20MM BORE 3.75" HUB OD 1.75" LTB
Part # ML150 20MM
BDI # 21980539
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
SS095 20MM X 6MM X 2.8MM KW 1/4-20 SS
Description
SS095 20MM X 6MM X 2.8MM KW 1/4-20 SS ; SS COUPLING
Part # SS095 20MM X 6MM X 2.8MM KW 1/4-20 SS
BDI # 24345250
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
ML099 20MM
Description
ML099 20MM JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB
Part # ML099 20MM
BDI # 21587809
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
27
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling