L095 15/16 1/4X1/8 KW
Description
L095 15/16 1/4X1/8 KW HUB ; 15/16" BORE 2.11" HUB DIA
Part # 68514411090
BDI # 592639
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L095 15/16 1/4X1/8 KW
Description
L095 15/16 1/4X1/8 KW JAW COUPLING HUB ; 15/16" BORE
Part # L095 15/16 1/4X1/8 KW
BDI # 25181287
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling