L100 1-3/16 1/4X1/8 KW

COMPARE

L100 1-3/16 1/4X1/8 KW

Description
L100 1-3/16 1/4X1/8 KW JAW COUPLING HUB ; 1-3/16" BORE

EBC

Part # L100 1-3/16 1/4X1/8 KW

BDI # 25181315

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 9.43 / each QTY
L100 1-3/16 1/4X1/8 KW

COMPARE

L100 1-3/16 1/4X1/8 KW

Description
L100 HUB 1-3/16 1/4X1/8 KW ; 1-3/16" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # 68514411519

BDI # 592683

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 30.87 / each QTY
L110 1-3/16 1/4X1/8 KW

COMPARE

L110 1-3/16 1/4X1/8 KW

Description
L110 HUB 1-3/16 1/4X1/8 KW ; 1-3/16" BORE 3.33" HUB DIA

TIMKEN LOVEJOY

Part # 68514411742

BDI # 592705

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 42.19 / each QTY
QF15X1-3/16

COMPARE

QF15X1-3/16

Description
QF15 X 1-3/16 JAW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 88345005219

BDI # 754485

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 42.29 / each QTY