Page 1 of 4

Next

Compare
PHE L225-2INCH

COMPARE

PHE L225-2INCH

Description
PHE L225-2INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L225-2INCH

BDI # 24759755

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FC45 2

COMPARE

FC45 2

Description
FC45 2 COUPLING HUB

BOSTON GEAR

Part # FC45 2

BDI # 160628

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML276 2

COMPARE

ML276 2

Description
ML276 2 JAW COUPLING HUB ; 2" BORE 5" HUB OD 3.12" LTB

MARTIN SPROCKET & GR

Part # ML276 2

BDI # 21980322

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws

Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
GF40CS X 2 HUB

COMPARE

GF40CS X 2 HUB

Description
GF40CS 2 COUPLING HUB ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF40CS X 2 HUB

BDI # 24658061

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.49

Length Thru Bore - Millimeter: 54.864
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 89.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GF50CS X 2 HUB

COMPARE

GF50CS X 2 HUB

Description
GF50CS 2 COUPLING HUB ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF50CS X 2 HUB

BDI # 24658097

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY