ML276 2 3/8
Description
ML276 2 3/8 JAW COUPLING HUB ; 2-3/8" BORE 5" HUB OD 3.12" LTB
Part # ML276 2 3/8
BDI # 21980334
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
0
Hub Diameter - Inch:
0
Coupling Type:
Jaw Coupling
Bushing Size if bushed:
No Bushing
GF40CS X 2-3/8 HUB
Description
GF40CS 2 3/8 COUPLING HUB ; GO-FLEX STK
Part # GF40CS X 2-3/8 HUB
BDI # 24658065
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.49
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
89.4
Coupling Type:
Jaw Coupling
GF50CS X 2-3/8 HUB
Description
GF50CS 2 3/8 COUPLING HUB ; GO-FLEX STK
Part # GF50CS X 2-3/8 HUB
BDI # 24658101
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
ML225 2 3/8
Description
ML225 2 3/8 JAW COUPLING HUB ; JAW COUPLING 2-3/8" BORE 5" HUB DIA SHFT
Part # ML225 2 3/8
BDI # 609516
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
MS225 2 3/8
Description
MS225 2 3/8 JAW COUPLING HUB ; MS SUPER SERIES RSB
Part # MS225 2 3/8
BDI # 609718
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling