Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 17

Next

Compare
L100 5/8 5/32 KW

COMPARE

L100 5/8 5/32 KW

Description
L100 5/8 5/32 KW COUPLING HUB

TB WOODS

Part # L100 5/8 5/32 KW

BDI # 996478

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Request a quotation
Loading Price
QTY
L099 11/16

COMPARE

L099 11/16

Description
L099 11/16 COUPLING HUB

TB WOODS

Part # L099 11/16

BDI # 982211

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Request a quotation
Loading Price
QTY
AL070X5/8

COMPARE

AL070X5/8

Description
AL070X5/8 COUPLING HUB

TB WOODS

Part # AL070X5/8

BDI # 22393802

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Request a quotation
Loading Price
QTY
L07517MMB

COMPARE

L07517MMB

Description
L07517MMB JAW COUPLING HUB

TB WOODS

Part # L07517MMB

BDI # 22394119

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Request a quotation
Loading Price
QTY
PHE L070-16MM

COMPARE

PHE L070-16MM

Description
PHE L070-16MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L070-16MM

BDI # 1281583

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 1.378

Length Thru Bore - Millimeter: 19
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 35
Coupling Type: Jaw Coupling

Price Inventory : Request a quotation
Loading Price
QTY