500 HUB 1-1/2 X NO KEYWAY
Description
500 HUB 1-1/2 X NO KEYWAY COUPLING HUB ; 1-1/2" BORE 4" HUB DIA JAW COUPLING
Part # M500116N
BDI # 601665
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
500 HUB 1-1/2X3/8
Description
M50011612 COUPLING HUB ; 1-1/2" BORE 4" HUB DIA
Part # M50011612
BDI # 601657
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
L110 38MM 10X3.3MM KW
Description
L110 38MM 10X3.3MM KW HUB ; 38MM BORE 84.328MM HUB DIA
Part # 68514441335
BDI # 595184
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
L150 1-1/2 3/8X3/16 KW
Description
L150 1-1/2 3/8X3/16 KW HUB ; 1-1/2" BORE 3-3/4" HUB DIA
Part # 68514412115
BDI # 592748
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
L190 38MM 10X3.3MM KW
Description
L190 38MM 10X3.3MM KW HUB ; 38MM L LINE ELASTOMERIC COUPLING
Part # 68514441474
BDI # 595213
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling