Page 1 of 4

Next

Compare
ML110 1 5/8

COMPARE

ML110 1 5/8

Description
ML110 1 5/8 JAW COUPLING HUB ; 1-5/8" BORE 3-5/16" HUB DIA

MARTIN SPROCKET & GR

Part # ML110 1 5/8

BDI # 609421

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.11 / each QTY
400 HUB 1-5/8X3/8

COMPARE

400 HUB 1-5/8X3/8

Description
400 HUB 1-5/8X3/8 COUPLING HUB ; 1-5/8" BORE 3.05" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M40012012

BDI # 600858

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 55.47 / each QTY
300 HUB 1-5/8X3/8

COMPARE

300 HUB 1-5/8X3/8

Description
M30012012 COUPLING HUB ; 1-5/8" BORE 2.9" HUB DIA

MAGNALOY COUPLING

Part # M30012012

BDI # 601303

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.47 / each QTY
L110 42MM 12X3.3MM KW

COMPARE

L110 42MM 12X3.3MM KW

Description
L110 42MM 12X3.3MM KW HUB ; 42MM BORE 84.328MM HUB DIA

TIMKEN LOVEJOY

Part # 68514441336

BDI # 595185

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 42.19 / each QTY
L190 1-5/8 3/8X3/16 KW

COMPARE

L190 1-5/8 3/8X3/16 KW

Description
L190 1-5/8 3/8X3/16 KW HUB ; 1-5/8" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412297

BDI # 592771

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 84.39 / each QTY