ML276 2 3/4
Description
ML276 2 3/4 JAW COUPLING HUB ; 2-3/4" BORE 5" HUB OD 3.12" LTB
Part # ML276 2 3/4
BDI # 21980332
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
0
Hub Diameter - Inch:
0
Coupling Type:
Jaw Coupling
Bushing Size if bushed:
No Bushing
ML276 70MM
Description
ML276 70MM JAW COUPLING HUB ; 70MM BORE 5" HUB OD 3.12" LTB
Part # ML276 70MM
BDI # 21980372
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
0
Hub Diameter - Inch:
0
Coupling Type:
Jaw Coupling
Bushing Size if bushed:
No Bushing
GF50CS X 70MM HUB
Description
GF50CS-70MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC
Part # GF50CS-70MM
BDI # 24658090
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
GF50CS X 2-3/4 HUB
Description
GF50CS 2 3/4 COUPLING HUB ; GO-FLEX STK
Part # GF50CS 2 3/4
BDI # 24658105
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
800 HUB 70X20 METRIC W/CLAMP
Description
800 HUB 70X20 METRIC W/CLAMP CPLG HUB
Part # M800M7020C
BDI # 602485
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
8.6
Length Thru Bore - Millimeter:
72.898
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Clamp
Hub Diameter - Millimeter:
177.8
Coupling Type:
Jaw Coupling