L095 15/16 1/4X1/8 KW

COMPARE

L095 15/16 1/4X1/8 KW

Description
L095 15/16 1/4X1/8 KW HUB ; 15/16" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # 68514411090

BDI # 592639

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.51 / each QTY
L095 15/16 1/4X1/8 KW

COMPARE

L095 15/16 1/4X1/8 KW

Description
L095 15/16 1/4X1/8 KW JAW COUPLING HUB ; 15/16" BORE

EBC

Part # L095 15/16 1/4X1/8 KW

BDI # 25181287

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 5.89 / each QTY