Page 1 of 6

Next

Compare
ML100 1

COMPARE

ML100 1

Description
ML100 1 JAW COUPLING HUB ; 1" BORE 2-17/32" HUB DIA

MARTIN SPROCKET & GR

Part # ML100 1

BDI # 609390

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 28.49 / each QTY
ML090 1

COMPARE

ML090 1

Description
ML090 1 JAW COUPLING HUB ; 1" BORE 2-1/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML090 1

BDI # 609336

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 9.95 / each QTY
300 HUB 1 X NO KEYWAY

COMPARE

300 HUB 1 X NO KEYWAY

Description
300 HUB 1 X NO KEYWAY COUPLING HUB ; 1" BORE X 2.9" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M300100N

BDI # 601236

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 53.33 / each QTY
FC25 1

COMPARE

FC25 1

Description
FC25 1 COUPLING HUB

BOSTON GEAR

Part # 08274

BDI # 160610

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 40.488
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 109.56 / each QTY
L099 1 1/4X1/8 KW

COMPARE

L099 1 1/4X1/8 KW

Description
L099 HUB 1 1/4X1/8 KW ; 1" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # 68514411342

BDI # 592662

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 20.85 / each QTY