ML190 X 1-3/8 STD KW 2SS
Description
ML190 X 1-3/8 STD KW 2SS JAW CPLNG HUB ; 1 AT 90 DEG 5/16-18X5/16
Part # ML190 X 1-3/8 STD KW 2SS
BDI # 24261031
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
MS225 1 3/8
Description
MS225 1 3/8 JAW COUPLING HUB ; MS SUPER SERIES RSB
Part # MS225 1 3/8
BDI # 609704
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
ML099 1 3/8
Description
ML099 1 3/8 JAW COUPLING HUB ; 1.375" BORE 2.531" HUB DIA SHAFT
Part # ML099 1 3/8
BDI # 609379
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
27
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
ML100SS 1 3/8
Description
ML100SS 1 3/8 JAW COUPLING HUB ; ML SERIES STOCK
Part # ML100SS 1 3/8
BDI # 609409
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
MS099 1 3/8
Description
MS099 1 3/8 JAW COUPLING HUB ; MS SUPER SERIES RSB
Part # MS099 1 3/8
BDI # 609600
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
27
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling