L225 1-15/16 1/2X1/4 KW
Description
L225 1-15/16 1/2X1/4 KW JAW COUPLING HUB ; 1-15/16" BORE
Part # L225 1-15/16 1/2X1/4 KW
BDI # 25181357
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
L190 1-15/16 1/2X1/4 KW
Description
L190 1-15/16 1/2X1/4 KW HUB ; 1-15/16" BORE 4" HUB DIA
Part # 68514412302
BDI # 592776
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling