C276 2-1/4 1/2X1/4 KW

COMPARE

C276 2-1/4 1/2X1/4 KW

Description
C276 2-1/4 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514444547

BDI # 595438

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 234.61 / each QTY
500 HUB 2-1/4X1/2

COMPARE

500 HUB 2-1/4X1/2

Description
500 HUB 2-1/4X1/2 COUPLING HUB ; 2-1/4" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M50020816

BDI # 601747

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 65.21 / each QTY
L225 2-1/4 1/2X1/4 KW

COMPARE

L225 2-1/4 1/2X1/4 KW

Description
L225 2-1/4 1/2X1/4 KW HUB ; 2-1/4" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412442

BDI # 592814

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 102.47 / each QTY