L075 1/4 NKW

COMPARE

L075 1/4 NKW

Description
L075 1/4 NKW HUB ; 1/4" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514410680

BDI # 592588

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 6.47 / each QTY
L070 HUB 1/4 NKW

COMPARE

L070 HUB 1/4 NKW

Description
L070 HUB 1/4 NKW ; 1/4" BORE 1.36" HUB DIA

TIMKEN LOVEJOY

Part # 68514410416

BDI # 592551

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 6.09 / each QTY
L090 1/4 NKW

COMPARE

L090 1/4 NKW

Description
L090 1/4 NKW HUB ; 1/4" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # 68514410766

BDI # 592603

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 10.73 / each QTY
L050 1/4 NKW

COMPARE

L050 1/4 NKW

Description
L050 1/4 NKW HUB ; 1/4IN BORE X 43.43MM L SINTERED IRON

TIMKEN LOVEJOY

Part # 68514410206

BDI # 1403103

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 4.52 / each QTY
L035 1/4 NKW

COMPARE

L035 1/4 NKW

Description
L035 1/4 NKW HUB ; 1/4" BORE 5/8" HUB DIA

TIMKEN LOVEJOY

Part # 68514410127

BDI # 592515

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 3.89 / each QTY