Page 1 of 2

Next

Compare
L070 3/8 NKW

COMPARE

L070 3/8 NKW

Description
L070 3/8 NKW HUB ; 3/8" BORE 1.36" HUB DIA

TIMKEN LOVEJOY

Part # 68514410418

BDI # 592553

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 6.09 / each QTY
L050 3/8 NKW

COMPARE

L050 3/8 NKW

Description
L050 3/8 NKW HUB ; 3/8" BORE 1.08" HUB DIA

TIMKEN LOVEJOY

Part # 68514410208

BDI # 592521

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 4.52 / each QTY
FC12 3/8

COMPARE

FC12 3/8

Description
FC12 3/8 COUPLING HUB

BOSTON GEAR

Part # 08246

BDI # 160596

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.25

Length Thru Bore - Millimeter: 21.438
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 25.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 41.33 / each QTY
L075 3/8 1/8X1/16 KW

COMPARE

L075 3/8 1/8X1/16 KW

Description
L075 3/8 1/8X1/16 KW HUB ; 3/8" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514435745

BDI # 594250

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 6.99 / each QTY
L075 3/8 3/32X3/64 KW

COMPARE

L075 3/8 3/32X3/64 KW

Description
L075 3/8 3/32X3/64 KW HUB ; 3/8" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514437234

BDI # 594590

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 6.99 / each QTY