600 HUB 2-3/8X5/16 SPL
Description
600 HUB 2-3/8X5/16 SPL COUPLING HUB
Part # M60021210S
BDI # 602004
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
L225 2-1/8 1/2X1/4 KW
Description
L225 2-1/8 1/2X1/4 KW JAW COUPLING HUB ; 2-1/8" BORE
Part # L225 2-1/8 1/2X1/4 KW
BDI # 25181360
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
L225 1-1/4 1/4X1/8 KW
Description
L225 1-1/4 1/4X1/8 KW HUB ; 1-1/4" BORE 4-1/4" HUB DIA
Part # 68514412429
BDI # 592801
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
L225 2-3/8 5/8X5/16 KW
Description
L225 2-3/8 5/8X5/16 KW HUB ; 2-3/8" BORE 4-1/4" HUB DIA
Part # 68514412443
BDI # 592815
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
L225 1-3/4 3/8X3/16 KW
Description
L225 1-3/4 3/8X3/16 KW HUB ; 1-3/4" BORE 4-1/4" HUB DIA
Part # 68514412436
BDI # 592808
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling