CJ 90A CI 32MM RSB
Description
CJ 90A CI 32MM RSB HUB ; 90A, 90/100B CURVE JAW
Part # CJ90A-HUB-CI-32MM-RSB
BDI # 596603
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
160.02
Coupling Type:
Jaw Coupling
Torque:
21240In-Lbs
CJ 90/100B HUB CI RSB
Description
CJ 90/100B HUB CI RSB HUB ; 90A, 90/100B CURVE JAW
Part # CJ90/100B-HUB-CI-RSB
BDI # 596543
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
199.898
Coupling Type:
Jaw Coupling
Torque:
21240In-Lbs
LH700 HUB 2 1/2X1/4KW
Description
LH700-HUB-2"-1/2X1/4KW ; POR HYDRAULIC
Part # 845271089244
BDI # 23204758
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
68.834
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.02
Coupling Type:
Jaw Coupling
LH700 HUB 1-3/4 3/8X3/16KW
Description
LH700 HUB 1-3/4 3/8X3/16KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH700 HUB 1-3/4 3/8X3/16KW
BDI # 23204498
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
68.834
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.02
Coupling Type:
Jaw Coupling
LH700 HUB 1-3/4 7/16X7/32KW
Description
LH700 HUB 1-3/4 7/16X7/32KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH700 HUB 1-3/4 7/16X7/32KW
BDI # 23204500
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
68.834
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.02
Coupling Type:
Jaw Coupling