Page 1 of 4

Next

Compare
L225 2-1/8 1/2X1/4 KW

COMPARE

L225 2-1/8 1/2X1/4 KW

Description
L225 2-1/8 1/2X1/4 KW JAW COUPLING HUB ; 2-1/8" BORE

EBC

Part # L225 2-1/8 1/2X1/4 KW

BDI # 25181360

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 42.29 / each QTY
L225 1-1/4 1/4X1/8 KW

COMPARE

L225 1-1/4 1/4X1/8 KW

Description
L225 1-1/4 1/4X1/8 KW HUB ; 1-1/4" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412429

BDI # 592801

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 83.35 / each QTY
L225 2-3/8 5/8X5/16 KW

COMPARE

L225 2-3/8 5/8X5/16 KW

Description
L225 2-3/8 5/8X5/16 KW HUB ; 2-3/8" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412443

BDI # 592815

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 102.47 / each QTY
L225 1-3/4 3/8X3/16 KW

COMPARE

L225 1-3/4 3/8X3/16 KW

Description
L225 1-3/4 3/8X3/16 KW HUB ; 1-3/4" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412436

BDI # 592808

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 102.47 / each QTY
L225 1-5/8 3/8X3/16 KW

COMPARE

L225 1-5/8 3/8X3/16 KW

Description
L225 1-5/8 3/8X3/16 KW HUB ; 1-5/8" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412434

BDI # 592806

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 102.47 / each QTY