600 HUB 2-3/8X5/16 SPL
Description
600 HUB 2-3/8X5/16 SPL COUPLING HUB
Part # M60021210S
BDI # 602004
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
C276 2-1/4 1/2X1/4 KW
Description
C276 2-1/4 1/2X1/4 KW COUPLING HUB
Part # 68514444547
BDI # 595438
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
600 HUB 2-3/8X5/8 W/CLAMP
Description
600 HUB 2-3/8X5/8 W/CLAMP COUPLING HUB ; 2-3/8" BORE 4-1/2" HUB DIA JAW COUPLING
Part # M60021220C
BDI # 602009
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Clamp
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
600 HUB 1-1/2X3/8
Description
600 HUB 1-1/2X3/8 COUPLING HUB ; 1-1/2" BORE 4-1/2" HUB DIA JAW COUPLING
Part # M60011612
BDI # 601930
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling