Page 1 of 8

Next

Compare
KNO20-B-PP

COMPARE

KNO20-B-PP

Description
KNO20-B-PP LINEAR BALL BEARING

INA

Part # KNO20-B-PP

BDI # 1174840

Features

Enclosure: 2 Seals
Profile: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Length - Millimeter: 45

Other Features: Light Duty | Relubricatable | Adjustable Angle
Length - Inch: 1.772
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY
KTSG20-PP-AS

COMPARE

KTSG20-PP-AS

Description
KTSG20-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE

INA

Part # KTSG20-PP-AS

BDI # 1175109

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 45
Nominal Bolt Center Across Shaft - Millimeter: 45
Other Features: Tandem Housed | M8 Bolt | Each Sealed on One End | Length Thru Bore 45 MM on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
KBS20

COMPARE

KBS20

Description
KBS20 LINEAR BALL BEARING

INA

Part # KBS20

BDI # 1483083

Features

Enclosure: 1 Seal
Profile: Adjustable
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Length - Millimeter: 45

Other Features: Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch: 1.772
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY
KGBA20-PP-AS

COMPARE

KGBA20-PP-AS

Description
KGBA20-PP-AS LINEAR BALL BEARING UNIT ; POR NON-RETURNABLE 20MM ID X 60MM OD

INA

Part # KGBA20-PP-AS

BDI # 1174580

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 45
Nominal Bolt Center Across Shaft - Millimeter: 45
Other Features: Heavy Duty

Self Aligning: No
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Adjustable

Price Inventory : Available to order
Loading Price
QTY
GW20

COMPARE

GW20

Description
GW20 LINEAR SHAFT SUPPORT BLOCK ; NON-RETURNABLE

INA

Part # GW20

BDI # 1483077

Features

Bolt Center Across Shaft - Millimeter: 45
Bolt Center Across Shaft - Inch: 1.772
Base to Center of Shaft - Millimeter: 30
Inch - Metric: Metric
Material: Aluminum

Other Features: M4 Bolt
Housing Style: 2 Bolt Support Block
Overall Length - Inch: 2.362
Base to Center of Shaft - Inch: 1.181
Overall Width - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY