KGHK25-B-PP-AS
Description
KGHK25-B-PP-AS LINEAR BALL BEARING UNIT ; 25MM X 52.5MM X 60MM
Part # KGHK25-B-PP-AS
BDI # 1174643
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
40
Nominal Bolt Center Across Shaft - Millimeter:
48
Other Features:
Compact Duty | M6 Bolt | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable