FNYBUPB12LS
Description
FNYBUPB12LS PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
Part # FNYBUPB12LS
BDI # 853811
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
Fluoronyliner Bushing | No.8 Bolt
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
P12
Description
P12 LINEAR PLAIN BEARING ; 19.05MM BORE 23.8MM BSE TO CNTR 4BLT
Part # P12
BDI # 21453604
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
Precision ID | PTFE Coated
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
PN16C
Description
PN16C LINEAR PILLOW BLOCK BEARING ; 25.4 MM ID 30.15 MM H CENTER 4 BOLT
Part # PN16C
BDI # 21453755
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
Compensated ID
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
PW16
Description
PW16 LINEAR PLAIN BEARING ; 25.4MM BORE 30.15MM BSE TO CNTR 8BLT
Part # PW16
BDI # 21453626
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
Precision ID | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
8 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
P16C
Description
P16C LINEAR PLAIN BEARING ; 25.4MM BORE 30.15MM BSE TO CNTR 4BLT
Part # P16C
BDI # 21453607
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
Compensated ID | PTFE Coated
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable