TWN20
Description
TWN20 TWIN PILLOW BLOCK BEARING ; 1-1/4" BORE 4 BOLT ALUMINUM
Part # TWN20
BDI # 854486
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Nominal Bolt Center Across Shaft - Millimeter:
88.9
Other Features:
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
SSEPBM25DD
Description
SSEPBM25DD PILLOW BLOCK BEARING ; 25MM BORE 4 BOLT ALUMINUM
Part # SSEPBM25DD
BDI # 854758
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
58
Nominal Bolt Center Across Shaft - Millimeter:
60
Other Features:
M10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
SSETWNM20DD
Description
SSETWNM20DD TWIN PILLOW BLOCK BEARING ; 20MM BORE 4 BOLT ALUMINUM
Part # SSETWNM20DD
BDI # 854807
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Nominal Bolt Center Across Shaft - Millimeter:
45
Other Features:
M8 Bolt | Each Sealed on One End | Length Thru Bore 45 MM on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
TWN16
Description
TWN-16 TWIN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # TWN16
BDI # 854476
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
TWN16OPN
Description
TWN16OPN TWIN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # TWN16OPN
BDI # 854483
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable