Features
Enclosure:
1 Seal
Profile:
Adjustable
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
1.772
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
High Accuracy Class | Carbon Steel Retainer
Length - Inch:
1.772
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KGBA20-PP-AS
Description
KGBA20-PP-AS LINEAR BALL BEARING UNIT ; POR NON-RETURNABLE 20MM ID X 60MM OD
Part # KGBA20-PP-AS
BDI # 1174580
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Nominal Bolt Center Across Shaft - Millimeter:
45
Other Features:
Heavy Duty
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Adjustable
Features
Bolt Center Across Shaft - Millimeter:
45
Bolt Center Across Shaft - Inch:
1.772
Base to Center of Shaft - Millimeter:
30
Inch - Metric:
Metric
Material:
Aluminum
Other Features:
M4 Bolt
Housing Style:
2 Bolt Support Block
Overall Length - Inch:
2.362
Base to Center of Shaft - Inch:
1.181
Overall Width - Inch:
0.787
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
1.772
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball