Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate
Length - Inch:
2.283
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
SSEPBM25DD
Description
SSEPBM25DD PILLOW BLOCK BEARING ; 25MM BORE 4 BOLT ALUMINUM
Part # SSEPBM25DD
BDI # 854758
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
58
Nominal Bolt Center Across Shaft - Millimeter:
60
Other Features:
M10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Length - Millimeter:
40
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.575
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
FMC25
Description
FMC25 LINEAR PLAIN BEARING ; 25 MM ID 40 MM OD 58 MM L
Part # FMC25
BDI # 21453727
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
KB25-PP
Description
KB25-PP LINEAR BALL BEARING ; 25MM X 40MM X 58MM DBL
Part # KB25-PP
BDI # 1174482
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball