W1SSX
Description
W1SSX V RAIL WHEEL ; 3/16" BORE 0.771" OD 0.31" OA WID
Part # W1SSX
BDI # 19122748
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
7.88
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.771
Outside Diameter - Millimeter:
19.58
Other Features:
Double Row Angular Contact Bearing | Carbon Chromium | Nylon Retainer | ABEC 1
Rolling Element:
Ball
Product Name:
Wheel
FG06
Description
FG06 LINEAR PLAIN BEARING ; METRIC THIN WALL PLAIN LINEAR BEARNG
Part # FG06
BDI # 21453717
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Outside Diameter - Millimeter:
12
Length - Millimeter:
18
Length - Inch:
0.709
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
SWAC1SS227
Description
SWAC1SS227 V RAIL WHEEL ; 15/64" BORE 0.771" OD 1" OA WID
Part # SWAC1SS227
BDI # 19121901
Features
Enclosure:
2 Shields
Wheel Width - Millimeter:
7.88
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.771
Outside Diameter - Millimeter:
19.58
Other Features:
Carbon Chromium | Heat Stabilized
Rolling Element:
Ball
Product Name:
Studded Wheel
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
7.88
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.771
Outside Diameter - Millimeter:
19.58
Other Features:
Double Row Angular Contact Bearing | Carbon Chromium | Nylon Retainer | ABEC 1
Rolling Element:
Ball
Product Name:
Wheel