SUPER12OPN
Description
SUPER12OPN LINEAR BEARING ; 3/4" BORE 1.25" OD
Part # SUPER12OPN
BDI # 854185
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch:
1.625
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
1 Seal
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer
Length - Inch:
1.772
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
SSETWNM20DD
Description
SSETWNM20DD TWIN PILLOW BLOCK BEARING ; 20MM BORE 4 BOLT ALUMINUM
Part # SSETWNM20DD
BDI # 854807
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Nominal Bolt Center Across Shaft - Millimeter:
45
Other Features:
M8 Bolt | Each Sealed on One End | Length Thru Bore 45 MM on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Bolt Center Across Shaft - Millimeter:
50.8
Bolt Center Across Shaft - Inch:
2
Base to Center of Shaft - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Malleable Iron
Other Features:
No.10 Bolt
Housing Style:
2 Bolt Support Block
Overall Length - Inch:
0.75
Base to Center of Shaft - Inch:
1.25
Overall Width - Inch:
2.75
SSUTWN12
Description
SSUTWN12 TWIN PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
Part # SSUTWN12
BDI # 854425
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side | Heavy Duty
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable