KN50-B-PP

COMPARE

KN50-B-PP

Description
KN50-B-PP LINEAR BALL BEARING ; 50MM X 75MM X 100MM

INA

Part # KN50-B-PP

BDI # 1174831

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Length - Millimeter: 100

Other Features: Light Duty | Relubricatable | Plastic Cage | Adjustable Angle
Length - Inch: 3.937
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
$ 222.44 / each QTY
KGBO50-PP-AS

COMPARE

KGBO50-PP-AS

Description
KGBO50-PP-AS LINEAR BALL BEARING UNIT

INA

Part # KGBO50-PP-AS

BDI # 1174606

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 100
Nominal Bolt Center Across Shaft - Millimeter: 116
Other Features: Heavy Duty | Greased

Self Aligning: No
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
$ 508.67 / each QTY
KH50-PP

COMPARE

KH50-PP

Description
KH50-PP LINEAR BALL BEARING ; 50MM X 62MM

INA

Part # KH50-PP

BDI # 1174809

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Length - Millimeter: 70

Other Features: Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch: 2.756
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
$ 79.53 / each QTY