Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
Light Duty | Tandem Housed | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Plastic Cage
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LBXF 16-2LS
Description
LBXF 16-2LS LINEAR BALL BEARING ; OPEN DESIGN SELF-ALIGNING
Part # LBXF 16-2LS
BDI # 1303744
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Resin Retainer | Pre Lubricated
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Adjustable
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Carbon Steel Retainer
Length - Inch:
2.25
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LUXD 16-2LS/AJ
Description
LUXD 16-2LS/AJ LINEAR BALL BEARING ; POR NON RETURNABLE 4 BOLT 25.4MM 30.15MM
Part # LUXD 16-2LS/AJ
BDI # 1304381
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
Additional 1/4-28 Tapped Hole with Plug
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Adjustable