KGHK25-B-PP-AS
Description
KGHK25-B-PP-AS LINEAR BALL BEARING UNIT ; 25MM X 52.5MM X 60MM
Part # KGHK25-B-PP-AS
BDI # 1174643
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
40
Nominal Bolt Center Across Shaft - Millimeter:
48
Other Features:
Compact Duty | M6 Bolt | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Light Duty | Plastic Cage
Length - Inch:
1.26
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
FF2010
Description
FF2010 NEEDLE ROLLER CAGE ASSY ; 34 MM L X 10 MM W
Part # FF2010-0-2
BDI # 1411480
Features
Size:
34 MM L X 10 MM W
Inch - Metric:
Metric
Material:
Cage: Plastic
Other Features:
Flat | Single Row | 2 MM Dia X 6.8 MM L Roller | 7 Roller/Cage
Product Name:
Assembly
Product Type:
Needle Roller Cage
KN20-B-PP
Description
KN20-B-PP LINEAR BALL BEARING ; 25MM ID X 32MM OD
Part # KN20-B-PP
BDI # 1174823
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
Light Duty | Relubricatable | Adjustable Angle
Length - Inch:
1.772
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Length - Millimeter:
30
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball