TWN12OPN
Description
TWN-12-OPN TWIN PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
Part # TWN12OPN
BDI # 854473
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
SPB24OPN
Description
SPB-24-OPN PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT ALUMINUM
Part # SPB24OPN
BDI # 854032
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
1/4 Inch Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
S1000
Description
S1000 LINEAR BEARING SEAL ; 1" ID X 1.567" OD X 0.187" T
Part # S1000
BDI # 854821
Features
Size:
1 IN ID X 1.567 IN OD X 0.187 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Closed External
S1250
Description
S1250 LINEAR BEARING SEAL ; 1.25" ID X 2.004" OD X 0.375" T
Part # S1250
BDI # 854825
Features
Size:
1.25 IN ID X 2.004 IN OD X 0.375 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Closed External