KH16-PP

COMPARE

KH16-PP

Description
KH16-PP LINEAR BALL BEARING ; 24MM OD X 30MM WD

INA

Part # KH16-PP

BDI # 1411784

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 0.945
Length - Millimeter: 30

Other Features: Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch: 1.181
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : In stock
Loading Price
QTY
KB16-PP

COMPARE

KB16-PP

Description
KB16-PP LINEAR BALL BEARING ; 16MM X 26MM X 36MM DBL

INA

Part # KB16-PP

BDI # 15071336

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 1.024
Length - Millimeter: 36

Other Features: Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch: 1.417
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY
SS6UTFB8

COMPARE

SS6UTFB8

Description
SS6UTFB8 FLANGED TWIN PILLOW BLOCK BRG ; 0.5" BORE SUPER SMART

THOMSON

Part # SS6UTFB8

BDI # 854415

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 31.75
Nominal Bolt Circle Diameter Round - Inch: 1.77
Housing Configuration: End Mount Twin

Other Features: 20TPI | Length Thru Bore 1.25 Inch on Both Side
Self Aligning: Yes
Housing Style: 4 Bolt Square Flange
Housing Material: Aluminum
Nominal Bolt Circle Diameter Round - Millimeter: 44.96

Price Inventory : Available to order
Loading Price
QTY
SSEPBM25DD

COMPARE

SSEPBM25DD

Description
SSEPBM25DD PILLOW BLOCK BEARING ; 25MM BORE 4 BOLT ALUMINUM

THOMSON

Part # SSEPBM25DD

BDI # 854758

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 58
Nominal Bolt Center Across Shaft - Millimeter: 60
Other Features: M10 Bolt

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
A162536

COMPARE

A162536

Description
A162536 LINEAR BEARING ; 1" BORE 1-9/16" OD

THOMSON

Part # A162536

BDI # 853597

Features

Enclosure: None
Profile: Closed
Inch - Metric: Inch
Outside Diameter - Inch: 1.563
Length - Millimeter: 57.15

Other Features: Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch: 2.25
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY