8110-448-020

COMPARE

8110-448-020

Description
R-1001 BALL NUT ; CYLINDRICAL 1" THREAD DIA 1" THREAD LEAD

THOMSON

Part # 8110-448-020

BDI # 843939

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 25.4
Number of Thread Starts: 4
Thread Lead - Inch: 1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.687
Other Features: Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | 2 External Circuit Return | 1.563-18 V Thread
Overall Length - Inch: 3
Thread Lead - Millimeter: 25.4

Price Inventory : Available to order
$ 390.55 / each QTY