BX-4SS

COMPARE

BX-4SS

Description
BX-4SS ECCENTRIC SUPPORT BUSHING ; 0.375" ID X 0.59" OD X 1.177" L

BISHOP-WISECARVER

Part # BX4SS

BDI # 19117706

Features

Size: 0.375 IN ID X 0.59 IN OD X 1.177 IN L
Inch - Metric: Inch
Material: Stainless Steel
Other Features: Standard Profile | 0.875 Inch Hex | 3/8 Inch Fastener | 0.06 Inch Offset
Product Name: Bushing

Product Type: Eccentric Support

Price Inventory : In stock
$ 8.75 / each QTY
T4-2500-7

COMPARE

T4-2500-7

Description
T4-2500-7 STRAIGHT V RAIL ; 25" LEN 1-1/16" WID 7/16" HGT

BISHOP-WISECARVER

Part # T425007

BDI # 19122001

Features

Height - Millimeter: 11.1
Height - Inch: 0.437
Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: Yes

Length - Millimeter: 635
Other Features: Hardened | Plain Hole | Polished and Oiled | Number of Holes 7
Length - Inch: 25
Length Type: Cut to Length
Product Name: Rail

Price Inventory : In stock
$ 59.84 / each QTY
W4X

COMPARE

W4X

Description
W4X RAIL WHEEL ; 0.591" BORE 2.36" OD 3/4" OA WID

BISHOP-WISECARVER

Part # W4X

BDI # 18478637

Features

Enclosure: 2 Seals
Wheel Width - Millimeter: 19.05
Eccentric/Concentric: Concentric
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.36
Outside Diameter - Millimeter: 59.94
Other Features: Double Row Angular Contact Bearing | Carbon Chromium | Nylon Retainer | ABEC 1
Rolling Element: Ball
Product Name: Wheel

Price Inventory : In stock
$ 47.15 / each QTY