KGB40-PP-AS
Description
KGB40-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGB40-PP-AS
BDI # 1174575
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
80
Nominal Bolt Center Across Shaft - Millimeter:
94
Other Features:
Heavy Duty | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
KWVE20-B-SN-V1-G3
Description
KWVE20-B-SN-V1-G3 LINEAR GUIDE CARRIAGE ; NON-RETURNABLE 4-ROW BALL
Part # KWVE20-B-SN-V1-G3
BDI # 24515996
Features
Size:
37 MM W X 45 MM H X 10 MM T
Inch - Metric:
Metric
Material:
Plastic
Product Name:
Lubrication and Wiper
Product Type:
Assembly
KGSNG30-PP-AS
Description
KGSNG30-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGSNG30-PP-AS
BDI # 1174741
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
68
Nominal Bolt Center Across Shaft - Millimeter:
68
Other Features:
Light Duty | Extruded Housing | Greased
Self Aligning:
Yes
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Series:
LS
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | High Load | 4 Tapped Holes | Clearance Preload
Overall Length - Inch:
2.567
Rail Width - Millimeter:
20
Rail Width - Inch:
0.787