A406080

COMPARE

A406080

Description
A406080 LINEAR BEARING ; 2-1/2" BORE 3-3/4" OD

THOMSON

Part # A406080

BDI # 853615

Features

Enclosure: None
Profile: Closed
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Length - Millimeter: 127

Other Features: Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch: 5
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : In stock
$ 406.80 / each QTY
LBBR 16-2LS

COMPARE

LBBR 16-2LS

Description
LBBR 16-2LS LINEAR BALL BEARING ; 16MM SHAFT DIA 24MM OD 30MM WIDTH

EWELLIX

Part # LBBR 16-2LS

BDI # 1413762

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 0.945
Length - Millimeter: 30

Other Features: Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch: 1.181
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : In stock
$ 30.43 / each QTY
SSETWNM16DD

COMPARE

SSETWNM16DD

Description
SSETWNM16DD TWIN PILLOW BLOCK BEARING ; 16MM BORE 4 BOLT ALUMINUM

THOMSON

Part # SSETWNM16DD

BDI # 854806

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 36
Nominal Bolt Center Across Shaft - Millimeter: 40
Other Features: M6 Bolt | Each Sealed on One End | Length Thru Bore 36 MM on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
$ 225.68 / each QTY