KH40-PP
Description
KH40-PP LINEAR BALL BEARING ; 40MM X 52MM X 60MM DBL
Part # KH40-PP
BDI # 1174807
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length - Millimeter:
60
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
2.362
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LJ-54-C
Description
LJ-54-C V RAIL WHEEL ; 14MM BORE 54MM OD 64.7MM OA WID
Part # LJ54C
BDI # 19119001
Features
Enclosure:
2 Shields
Wheel Width - Millimeter:
28
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Other Features:
Through Hole Fixing with Long Stud | Twin Bearing | Carbon Chromium | Metal Shield | M14 X 1.5 Stud
Rolling Element:
Ball
Product Name:
Studded Wheel
Features
Enclosure:
2 Shields
Wheel Width - Millimeter:
28
Eccentric/Concentric:
Eccentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Other Features:
Through Hole Fixing with Long Stud | Twin Bearing | Carbon Chromium | Metal Shield | M14 X 1.5 Stud
Rolling Element:
Ball
Product Name:
Studded Wheel
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2.31
Length - Millimeter:
123.444
Other Features:
Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
4.86
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball